Shop All Impact Bits
Versadrive
HMT ImpactaTap 1'', 12 UNF
Mfr # 308051-0070
Zoro # G511189345
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Versadrive
- MFR # 308051-0070
- Zoro # G511189345
- Country of Origin China
- Category Impact Bits
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by Impact Wrenches and Impact Drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills up to M12 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.
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
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-04-57)
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- DRILL AMERICA 3/4" Cobalt 4 Flute Single End End Mill (DWCXL341)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/16 in. (209016-0120)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- Versadrive Screwdrivers and Nutdrivers