Shop All Step Drill Bits
Versadrive
HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in.
Mfr # 506030-SET1
Zoro # G809199117
product price: $397.99
/ea
Free Shipping & Returns
$397.99
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
- Brand Versadrive
- MFR # 506030-SET1
- Zoro # G809199117
- Country of Origin China
- Category Step Drill Bits
Description
A VersaDrive exclusive innovation, the ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick.Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Drivers and Impact Wrenches as well as the latest range of VersaDrive Premium Magnet Drills.VersaDrive ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.5 drill bits in oneCreate & enlarge holes in materials up to 1/2 in. thickSafety breakthrough collar to prevent injury and damageFast, smooth drilling and reaming with minimal kickbackSpecially hardened for impact wrench useGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
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
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (246001)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- VERSADRIVE HMT Step Drill 4-12mm (505020-0120)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- Versadrive Step Drill Bits