Shop All Step Drill Bits
Versadrive
HMT ImpactaStep Cutter, 8-10-12-14-16mm
Mfr # 506010-0160
Zoro # G609198983
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 506010-0160
- Zoro # G609198983
- Country of Origin China
- Category Step Drill Bits
Description
A VersaDrive exclusive innovation, the ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick. Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Drivers and Impact Wrenches as well as the latest range of VersaDrive Premium Magnet Drills. VersaDrive ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. 5 drill bits in oneCreate & enlarge holes in materials up to 12mm thickSafety breakthrough collar to prevent injury and damageFast, smooth drilling and reaming with minimal kickbackSpecially hardened for impact wrench useGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 17/64" Thunderbolt Titanium Coated Drill Bit (48-89-2214)
- KYOCERA Diamond Turning Insert, Diamond, 3/8", 35 Degrees, 0.0079" (VNGG3305MFPSKPR1225)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- IRWIN Bit Speedbor Max 7/8X6 (3041005)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- VERSADRIVE HMT Step Drill 4-12mm (505020-0120)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- VERSADRIVE HMT Step Drill 1/4-1 3/8 in. 1/8 in. Increments (505030-0030)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- IRWIN Step Drill Bit, 6 Hole Sizes, 3/16 in to 1/2 in, 1/16 Step Increments, High Speed Steel, Hex Shank (UNIBIT 2)
- Versadrive Drill Bits