Shop All Step Drill Bits
Versadrive
HMT ImpactaStep Cutter, 18-20-22-24-26mm
Mfr # 506010-0260
Zoro # G109199008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
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
- Brand Versadrive
- MFR # 506010-0260
- Zoro # G109199008
- Country of Origin China
- Category Step Drill Bits
Description
A VersaDrive exclusive innovation, the ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick.Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Drivers and Impact Wrenches as well as the latest range of VersaDrive Premium Magnet Drills.VersaDrive ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.5 drill bits in oneCreate & enlarge holes in materials up to 12mm thickSafety breakthrough collar to prevent injury and damageFast, smooth drilling and reaming with minimal kickbackSpecially hardened for impact wrench useGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
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
- INSIZE Surface Profile Gage, Range 0 to 12.7 mm (2844-10)
- HHIP 4 X 7" Post Length Steel Surface Gage (4401-2012)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- SUNEX 3/4" Drive Impact Hex Driver Set, Metric (4507)
- VERSADRIVE HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16 (506030-0010)
- VERSADRIVE HMT Step Drill 3/16-7/8 in. 1/16 in. Increments (505030-0020)
- VERSADRIVE HMT Step Drill 1/4-1 3/8 in. 1/8 in. Increments (505030-0030)
- VERSADRIVE HMT ImpactaStep Cutter, 14-16-18-20-22mm (506010-0220)
- VERSADRIVE HMT Step Drill 4-12mm (505020-0120)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- Versadrive Drill Bits