Shop All Chucking Reamers
Versadrive
HMT Impact Reamer Set, 9/16, 11/16, 13/16, 15/16, 1-1/16
Mfr # 501040-SET7
Zoro # G211178038
Free Shipping & Returns
$523.99
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
- Brand Versadrive
- MFR # 501040-SET7
- Zoro # G211178038
- Country of Origin United States
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact Wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
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
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- KLEIN TOOLS IDC Connector Crimping Pliers (D234-6)
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- UNIBOR 9/16in CAR REAMER (CR0916)
- Versadrive Chucking Reamers