Shop All Chucking Reamers
Versadrive
HMT Impact Reamer Set, 1/2, 5/8, 3/4 in.
Mfr # 501040-3SET
Zoro # G609199072
product price: $253.99
/ea
Free Shipping & Returns
$253.99
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
- Brand Versadrive
- MFR # 501040-3SET
- Zoro # G609199072
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Precision 6 flute design for smooth cuttingSafer reaming with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy and long lifeGoldmax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUse on Impact or Rotary
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
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- SHINN FU Seal Kit (BL800S-034)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- RECOIL Tang Breaking Tool (5WY56)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- VERSADRIVE HMT Impact Reamer 22mm (501030-0220)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- Versadrive Reamers