Shop All Chucking Reamers
Versadrive
HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in.
Mfr # 501040-5SET
Zoro # G409199074
product price: $549.99
/ea
Free Shipping & Returns
$549.99
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
- Brand Versadrive
- MFR # 501040-5SET
- Zoro # G409199074
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Precision 6-flute design for smooth cuttingSafer reaming with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy and long lifeGoldmax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUse on Impact or Rotary
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
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 11/16 in Short, 10 PK (15605)
- PERFORMANCE TOOL 1/4 In (F) X 3/8 In (M) Adapter Socket Adapter, W36157 (W36157)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 1 1/16 in. (501040-0120)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- Versadrive Chucking Reamers