Shop All Chucking Reamers
Versadrive
HMT Impact Reamer InsertFoam Set, 8, 10, 12, 14, 16, 18mm
Mfr # 501030-SET3
Zoro # G211188440
product price: $420.99
/ea
Free Shipping & Returns
$420.99
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
- Brand Versadrive
- MFR # 501030-SET3
- Zoro # G211188440
- Country of Origin United States
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact Wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
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
- INGERSOLL-RAND Throttle Valve Plunger (285B-302)
- CAPRI TOOLS 1/2 in Drive 19 mm Universal Impact Socket (5-5319)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43331)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 5/16 (C19176)
- VERSADRIVE HMT Impact Reamer 14mm (501030-0140)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- VERSADRIVE HMT Stakit ETOP4 Impact Reamer Set 1/2-1-1/16'' 10pc + 1/2'' Adapter (501040-SET10)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 20mm (501030-0200)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- M.A. FORD .1390 Reamer (27213900)
- Versadrive Chucking Reamers