Shop All Chucking Reamers
Versadrive
HMT Impact Reamer InsertFoam Set, 18, 20, 21, 22, 24, 26mm
Mfr # 501030-SET4
Zoro # G211188396
Free Shipping & Returns
$663.99
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
- Brand Versadrive
- MFR # 501030-SET4
- Zoro # G211188396
- Country of Origin United States
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact Wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 drill chuck for Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
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
- FREUD ROUND OVER BIT 1/8"" (34-104)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 29/64 (C18025)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 56 mm Size, Standard Socket, Black Phosphate (49-66-6611)
- KRAFT TOOL Tapered Magnesium Darby w/Wood Ha, 30 (CF030)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- VERSADRIVE HMT Impact Reamer 5/8 in. (501040-0060)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- Versadrive Chucking Reamers