Shop All Chucking Reamers
Versadrive
HMT Impact Reamer 1 1/16 in.
Mfr # 501040-0120
Zoro # G509198984
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 501040-0120
- Zoro # G509198984
- Country of Origin South Africa
- Category Chucking Reamers
Description
VersaDrive reamers are the perfect hole alignment and enlarging tool for metalworkers & steel erectors for keeping the job moving when a hole is misaligned or the incorrect size for the fixing.Featuring a specially designed 6 flute cutting geometry and Titanium coating, VersaDrive Reamers are fully Impact rated and perform fastest when used with an Impact wrench providing ultimate cutting performance with virtually no powertool kickback.VersaDrive Reamers have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Precision 6 flute design for smooth cuttingSafer reaming with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy and long lifeGoldmax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUse on Impact or Rotary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Ratchet 3/4" Drive Ratchet Knurled Grip, Black (36400)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- TOOLGRID WRENCHTGKS Wrench Kit SAE (TGR86002)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamers - 1-3/8 in. (501051-0070)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- VERSADRIVE HMT Impact Reamer 16mm (501030-0160)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- VERSADRIVE HMT Reamer Set, 12, 14, 18, 22, 26mm (501030-SET)
- VERSADRIVE HMT Impact Reamer 7/8 in. (501040-0090)
- Versadrive Reamers