Shop All Drill Bit Sets
Versadrive
HMT HSS-Cobalt Drill Bit Set #7, 1/4, #F, 5/16, 3/8, 27/64, 1/2''
Mfr # 209013-SET3
Zoro # G711177951
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 209013-SET3
- Zoro # G711177951
- Country of Origin United States
- Category Drill Bit Sets
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- PROTO 25 Blade Metric Feeler Gauge Set (J00MM25)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- VERSADRIVE Stakit ETOP2 12 Piece Impact Starter kit (STC-ETOP2-IK01)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 3/16, 1/4, 5/16, 3/8, 27/64, 7/16, 1/2, 9/16'' (209013-SET4)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- VERSADRIVE HMT Stakit ETOP2 Turbotip Impact Drill Bit Set 6-22mm 16pc + 1/2'' Adapter (209015-SET16)
- DRILL AMERICA 1.00mm-13.00mm Steel Jobber Drill Bit Set 25Pc (.5mm Increments) (D/A4025-CO-SET)
- Versadrive Drill Bits