Shop All Drill Bit Sets
Versadrive
HMT HSS-Cobalt Drill Bit Set 3/16, 1/4, 5/16, 3/8, 27/64, 7/16, 1/2, 9/16''
Mfr # 209013-SET4
Zoro # G011178016
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 209013-SET4
- Zoro # G011178016
- Country of Origin United States
- Category Drill Bit Sets
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Ratchet Cable Cutter- 9" for 400/600 MCM (TL-TD-XLJ-D-240)
- BOSCH Jigsaw Blade, 3 In. L, T-Shank, PK5 (T118AF)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Single End End Mill, Overall Length: 3-1/4" (DWCT318)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set 17/32, 9/16, 5/8, 11/16, 3/4, 13/16'' (209016-SET3)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- VERSADRIVE Stakit ETOP2 12 Piece Impact Starter kit (STC-ETOP2-IK01)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- CLE-LINE 15PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/32 (C18620)
- Versadrive Drill Bits