Shop All Drill Bit Sets
Versadrive
HMT HSS-Cobalt Drill Bit Set 1/4, 5/16, 3/8, 1/2''
Mfr # 209013-SET1
Zoro # G011188398
Free Shipping & Returns
$133.99
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
- Brand Versadrive
- MFR # 209013-SET1
- Zoro # G011188398
- Country of Origin United States
- Category Drill Bit Sets
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
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
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- RIDGID Plate, Cover 1-1/4 (38880)
- BON TOOL Bon 12-265 Button Handle, 1 3/4" Aluminum, 6 Foot (12-265)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set #7, 1/4, #F, 5/16, 3/8, 27/64, 1/2'' (209013-SET3)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set 17/32, 9/16, 5/8, 11/16, 3/4, 13/16'' (209016-SET3)
- DEWALT 5PC DRILL TAP SET 1/4" Capacity (DWADTQTR5SET)
- Versadrive Drill Bits