Shop All Impact Bits
Versadrive
HMT HSS-Cobalt Drill Bit 9/32''
Mfr # 209013-0060
Zoro # G611188392
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Premium Grade 8% Cobalt
- Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 209013-0060
- Zoro # G611188392
- Country of Origin China
- Category Impact Bits
Details
Features | Premium Grade 8% Cobalt |
Finish | Titanium Nitride |
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 23 lb. AVT® SDS-MAX Demolition Hammer (HM1213C)
- MICRO 100 Router Aluminum (SFA-125-42)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/16 in. (209016-0120)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11mm (209015-0110)
- VESSEL NECK TORSION Power Bit T25x50, PK2 (NTTX2550P2)
- Versadrive Screwdrivers and Nutdrivers