Shop All Impact Bits
Versadrive
HMT HSS-Cobalt Drill Bit 7/32''
Mfr # 209013-0030
Zoro # G711188391
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Titanium Nitride
- Features Premium Grade 8% Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 209013-0030
- Zoro # G711188391
- Country of Origin China
- Category Impact Bits
Details
Finish | Titanium Nitride |
Features | Premium Grade 8% Cobalt |
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench Set, 5/16-1-5/8 in., 10 Pc (J3000HB)
- MAG-MATE Magnet with Clip, 22 lb. Pull, MX1500SS02 (MX1500SS02)
- SUNEX 1/2" Drive Master Impact Socket Set, SAE, 43 pcs (2568)
- IRWIN Drill Bit, 3/16, Turbomax, 135deg, PK5 (73312)
- VERSADRIVE HMT TurboTip Impact Drill Bit 11/32 in. (209016-0080)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- VERSADRIVE HMT TurboTip Impact Drill Bit 1/4 in. (209016-0040)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VERSADRIVE HMT ImpactaTap Long Series 1/4 x 20 UNC (308016-0010)
- VESSEL NECK TORSION Rib-Reinforced Power Bit PH (RTPH2150P1)
- Versadrive Screwdrivers and Nutdrivers