Shop All Impact Bits
Versadrive
HMT HSS-Cobalt Drill Bit 7/16''
Mfr # 209013-0120
Zoro # G911188450
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Premium Grade 8% Cobalt
- Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 209013-0120
- Zoro # G911188450
- Country of Origin China
- Category Impact Bits
Details
Features | Premium Grade 8% Cobalt |
Finish | Titanium Nitride |
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer Set, 0 to 6" Range (ST444.1CXRLZ)
- KRAFT TOOL Bag/Tote, Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- HHIP 3/8 X 6" Shank S-SCLCR6-2 Indexable Boring Bar With Insert (1001-0026)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VERSADRIVE HMT TurboTip Impact Drill Bit 9.0mm (209015-0090)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- VERSADRIVE HMT TurboTip Tapping Size Impact Drill Bit Set, #7, F, 5/16, 27/64 (209016-SET2)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/16 in. (209016-0120)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- GEDORE Impact Screwdriver Bit Socket, 1", 24mm (IN K 21 24)
- Versadrive Screwdrivers and Nutdrivers