Shop All Impact Bits
Versadrive
HMT HSS-Cobalt Drill Bit #7 1/4-20 Tap Size
Mfr # 209013-0020
Zoro # G911188405
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Premium Grade 8% Cobalt
- Finish Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 209013-0020
- Zoro # G911188405
- Country of Origin China
- Category Impact Bits
Details
Features | Premium Grade 8% Cobalt |
Finish | Titanium Nitride |
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135° Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented nonslip, Hex shank suitable for use in any standard 1/2 drill chuck for cordless or Pistol Drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (4LYA5)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- KLEIN TOOLS Chicago® Grip Type B Strand Puller (1659-5AT)
- VERSADRIVE HMT TurboTip Impact Drill Bit 7/32 in. (209016-0030)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- VERSADRIVE HMT Step Drill 4-30mm (505020-0300)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- VERSADRIVE HMT ImpactaTap Long Series 1/4 x 20 UNC (308016-0010)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- VERSADRIVE HMT TurboTip Tapping Size Impact Drill Bit Set, #7, F, 5/16, 27/64 (209016-SET2)
- Versadrive Impact Bits