Shop All Thread Forming Taps
Versadrive
HMT Heavy Duty Drill-Tap, M8 x 1.25
Mfr # 301130-0080
Zoro # G309199006
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 301130-0080
- Zoro # G309199006
- Country of Origin Bulgaria
- Category Thread Forming Taps
Description
VersaDrive Heavy Duty Impacta-Drill Taps are an industrial metalwork or fabrication tool for drilling and tapping heavy steel in one easy operation.Primarily they are designed to be used with a reversible Magnet drill, although they can also be adapted for use with an impact wrench to enlarge and tap existing holes.With a drill point optimised for use in fixed drilling machines like Magnetic Drills or Pillar drills, these are not recommended for use in a pistol drill. Where they are to used with an impact wrench to enlarge and tap holes pilot drilling is recommended with a separate drill bit.Fast Tapping with Minimal KickbackSpecially hardened for Impact Wrench useHigh Grade Tool Steel for high accuracy & long lifeGoldMax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUnique Dual-Point Starting Angle for easy alignment & fast cutChipbreaker action for Automatic chip clearance when Impact Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 1/8 (78484)
- STARRETT Hole Saw Arbor with Pilot Drill (A1)
- LENOX Blade 6 X3/4X035X14, 1PK (20494B614R)
- GENERAL TOOLS Pin Vise, 0 to 0.125, Knurled Steel (92)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- OSG Thread Forming Tap, M8-1.25, Bottoming, TiN, 0 Flutes (1410104405)
- Versadrive Taps