Shop All Thread Forming Taps
Versadrive
HMT Heavy Duty Drill-Tap, M24 x 3.0mm
Mfr # 301130-0240
Zoro # G109199145
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 301130-0240
- Zoro # G109199145
- Country of Origin Bulgaria
- Category Thread Forming Taps
Description
VersaDrive Heavy Duty Impacta-Drill Taps are an industrial metalwork or fabrication tool for drilling and tapping heavy steel in one easy operation.Primarily they are designed to be used with a reversible Magnet drill, although they can also be adapted for use with an impact wrench to enlarge and tap existing holes.With a drill point optimised for use in fixed drilling machines like Magnetic Drills or Pillar drills, these are not recommended for use in a pistol drill. Where they are to used with an impact wrench to enlarge and tap holes pilot drilling is recommended with a separate drill bit.Fast Tapping with Minimal KickbackSpecially hardened for Impact Wrench useHigh Grade Tool Steel for high accuracy & long lifeGoldMax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUnique Dual-Point Starting Angle for easy alignment & fast cutChipbreaker action for Automatic chip clearance when Impact Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket, Aerial Oval Tool Bucket with Hooks, Molded Polypropylene Bottom, 15 Pockets (5144)
- MARTOR Industrial Blade 37020, PK100 (37020.50)
- H & H INDUSTRIAL PRODUCTS K High Speed Steel Adjustable Blade Reamer (1-11/32~1-1/2) (2006-9188)
- STEELMAN 3/4" Drive x 1" 6-Point Deep Impact Socket (79265)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- Versadrive Thread Forming Taps