Shop All Thread Forming Taps
Versadrive
HMT Heavy Duty Drill-Tap, M10 x 1.50
Mfr # 301130-0100
Zoro # G509199011
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 301130-0100
- Zoro # G509199011
- Country of Origin Bulgaria
- Category Thread Forming Taps
Description
VersaDrive Heavy Duty Impacta-Drill Taps are an industrial metalwork or fabrication tool for drilling and tapping heavy steel in one easy operation.Primarily they are designed to be used with a reversible Magnet drill, although they can also be adapted for use with an impact wrench to enlarge and tap existing holes.With a drill point optimised for use in fixed drilling machines like Magnetic Drills or Pillar drills, these are not recommended for use in a pistol drill. Where they are to used with an impact wrench to enlarge and tap holes pilot drilling is recommended with a separate drill bit.Fast Tapping with Minimal KickbackSpecially hardened for Impact Wrench useHigh Grade Tool Steel for high accuracy & long lifeGoldMax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUnique Dual-Point Starting Angle for easy alignment & fast cutChipbreaker action for Automatic chip clearance when Impact Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/8" R (CF113PF)
- JONARD TOOLS Tool Pouch, Tool Pouch, Black, Plastic, 7 Pockets (H-75)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J07520S)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M5 x 0.8mm (301125-0050)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- Versadrive Taps