Shop All Tap Sets
Versadrive
HMT HD Combi Drill-Tap Set, M12, M16, M20, M24
Mfr # 301130-SET1
Zoro # G909199161
product price: $521.99
/ea
Free Shipping & Returns
$521.99
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
- Brand Versadrive
- MFR # 301130-SET1
- Zoro # G909199161
- Country of Origin Bulgaria
- Category Tap Sets
Description
VersaDrive Heavy Duty Impacta-Drill Taps are an industrial metalwork or fabrication tool for drilling and tapping heavy steel in one easy operation.Primarily they are designed to be used with a reversible Magnet drill, although they can also be adapted for use with an impact wrench to enlarge and tap existing holes.With a drill point optimised for use in fixed drilling machines like Magnetic Drills or Pillar drills, these are not recommended for use in a pistol drill. Where they are to used with an impact wrench to enlarge and tap holes pilot drilling is recommended with a separate drill bit.Fast Tapping with Minimal KickbackSpecially hardened for Impact Wrench useHigh Grade Tool Steel for high accuracy & long lifeGoldMax low-friction titanium coating to stop burn-outHigh strength, non-slip shank designUnique Dual-Point Starting Angle for easy alignment & fast cutChipbreaker action for Automatic chip clearance when Impact Tapping
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
- MILWAUKEE TOOL 18" Hose Adapter (49-40-6190)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/2, 3/4, 1 in. UNC (309020-SET2)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 in. UNC (309020-SET1)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- VERSADRIVE HMT FARRIERTAP Kit; Set Contains 3/8 - 16 BSW FarrierTap & Combi Drill Tap (301127-SET1)
- VERSADRIVE HMT Combi Drill-Tap Set, M5, M6, M8, M10, M12 (301125-SET1)
- VERSADRIVE HMT ImpactaTap Set, 1/2, 5/8, 3/4, 1 in. (308050-SET2)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- Versadrive Taps