Shop All Thread Forming Taps
Versadrive
HMT FARRIERTAP Spiral Flute Combi Drill-Tap - 3/8 - 16 BSW
Mfr # 301127-0030
Zoro # G609198914
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 301127-0030
- Zoro # G609198914
- Country of Origin China
- Category Thread Forming Taps
Description
VersaDrive ImpactaTaps are the first and only range of taps that are suitable to be driven by impact wrenches and impact drivers, providing at least 15x faster performance than tapping by hand.With a specially designed twin-lead, cutting geometry - the dual hardening process with Titanium coating provides a fantastic solution for tapping holes in steel.VersaDrive ImpactaTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills up to M10 or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. They can even be used by hand in a socket wrench.Ground flute twist drill creates the perfect tapping holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designDrill & Tap in one easy operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6307)
- DRILL AMERICA #11 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121600)
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- VERSADRIVE HMT Heavy Duty Drill-Tap, M8 x 1.25 (301130-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/4-20 UNC (301126-0050)
- VERSADRIVE HMT Heavy Duty Drill-Tap, 5/8-11 UNC (301140-0002)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M6 x 1.0mm (301125-0060)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400144400)
- Versadrive Taps