Shop All Tap Sets
Versadrive
HMT FARRIERTAP Kit; Set Contains 3/8 - 16 BSW FarrierTap & Combi Drill Tap
Mfr # 301127-SET1
Zoro # G009198934
product price: $153.99
/ea
Free Shipping & Returns
$153.99
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
- Brand Versadrive
- MFR # 301127-SET1
- Zoro # G009198934
- Country of Origin China
- Category Tap Sets
Description
VersaDrive Combi Drill Taps are a time saving solution for pilot drilling & tapping in one easy operation. The Titanium coating provides wear resistance and faster cutting performance.VersaDrive Sheet Metal Impacta-DrillTaps have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Recommended for use with Impact Drivers for high drilling and tapping productivity.Ground flute twist drill creates the perfect tapping holeSafer tapping with minimal kickbackSpecially hardened for impact wrench useHigh grade tool steel for high accuracy & long lifeGoldmax low friction titanium coating to stop burn outHigh strength, non slip shank designDrill & Tap in one easy operation
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
- KRAFT TOOL Square End Magnesium Bull Float Blad, 10 (CC861-01)
- KO-KEN Nut Setter 10mm 6 Point 50mm 1/4 Hex Drive (113.50-10)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/2, 3/4, 1 in. UNC (309020-SET2)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/4, 5/16, 3/8, 1/2, 5/8 in. UNC (309020-SET1)
- VERSADRIVE HMT HD Combi Drill-Tap Set, 1/2, 5/8, 3/4, 1 in. UNC Combi Drill Taps (301140-SET1)
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- VERSADRIVE HMT Clutched Blind Hole Tapping Kit 5/16 in. - 1 in. with 3/4 in. Impact Adapter (121016-SET34)
- WESTWARD Alloy Steel Tap, 5/16-18 UNC (CCT1060-89)
- Versadrive Tap Sets