Shop All Countersinks
Versadrive
HMT Countersink 3/8 in. x 82 Degree
Mfr # 603065-0200
Zoro # G609198945
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 603065-0200
- Zoro # G609198945
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.82Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 5/8 in.High-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 7/64 Diameter, 6PK (22603)
- WORX Handsfree Screwdriver, 4V Li-Ion (WX255L)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X50)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- KEO 1/2 x 100 deg HSS 6FLT 3/8 SK Cntsnk (55066)
- Versadrive Countersinks, Center Drills & Spotting Drills