Shop All Countersinks
Versadrive
HMT Countersink 3/4 in. x 82 Degree
Mfr # 603065-0500
Zoro # G109199060
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 603065-0500
- Zoro # G109199060
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.82Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 5/8 in.High-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1" (80593)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2500)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- MICRO 100 Countersink, AlTiN, 60 deg. Angle, 2-1/2" L (CS-250-060X)
- Versadrive Countersinks, Center Drills & Spotting Drills