Shop All Countersinks
Versadrive
HMT Countersink 1 in. x 82 Degree
Mfr # 603065-0600
Zoro # G809199223
product price: $93.15
/ea
Free Shipping & Returns
$93.15
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
- Brand Versadrive
- MFR # 603065-0600
- Zoro # G809199223
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.82Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 5/8 in.High-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
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
- QEP Grout Bag, Polyester, 4 qt (76000)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- DAYTON Chip Screen, For Use With 22DL62 (TT2400046G)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, Steel, ASME 0 (611135-531)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- KEO Drill/Countersink, 6 FL, 110 deg, 1/8in, HSS (55080)
- Versadrive Countersinks