Shop All Drill Bit Sets
Versadrive
HMT Cobalt Drill Set: 12, 13, 14, 16, 18, 20, 22mm
Mfr # 209010-SET4
Zoro # G609198792
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 209010-SET4
- Zoro # G609198792
- Country of Origin Bulgaria
- Category Drill Bit Sets
Description
VersaDrive Cobalt Drills are a premium grade 8% Cobalt drill bit with fully ground flutes, 135Deg Split point and Titanium coating for faster drilling & reduced wear.Suitable for heavy fabrication use, this Cobalt drill bit can also be used to drill stainless steel, mild steel, cast iron and a wide range of other structural materials.VersaDrive Drill Bits have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Fast drilling with minimal kickbackDual hardened for impact wrench use up to 10mmPrecision Ground Flutes with easy chip clearance135Deg Split Point for easy starting and high accuracy8% Cobalt for long life and enduranceGoldMax low-friction titanium coating to stop burn outHigh Strength, Non-Slip Shank Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- WESTWARD Retaining Ring Pliers, 9 in. L, 1 pcs. (33HD63)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- VERSADRIVE Stakit Installation Kit - 31pc - Inch Sizes (STC-EMID-INIK)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set 3/16, 1/4, 5/16, 3/8, 27/64, 7/16, 1/2, 9/16'' (209013-SET4)
- VERSADRIVE STAKIT ETOP4 16 Piece Impact Starter kit (STC-ETOP4-IK02)
- VERSADRIVE HMT HSS-Cobalt Drill Bit Set #7, 1/4, #F, 5/16, 3/8, 27/64, 1/2'' (209013-SET3)
- VERSADRIVE HMT Stakit Ironworkers Kit, Inch Sizes (STC-EMID-IWSK)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 8pc 7/32'', 7/8'' M6-M20 (2040EX-SET1)
- ROCKY MOUNTAIN TWIST 60pc. Drill Bit Set (95090854)
- Versadrive Drill Bits