Shop All Collets
Versadrive
HMT Clutched Tap Replacement Collet, 5/8-1 in. Capacity
Mfr # 121015-M24
Zoro # G809198844
product price: $499.99
/ea
Free Shipping & Returns
$499.99
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
- Brand Versadrive
- MFR # 121015-M24
- Zoro # G809198844
- Country of Origin China
- Category Collets
Description
The HMT VersaDrive Clutched tap collet system is a unique method of effectively threading blind holes.One collet works with the range of Patented VersaDrive taps. When the tap comes to the bottom of the hole, the clutch system will engage and stop the tap from breaking. The tap is then reversed out of the completed hole.This system fits a 3/4 in. 3/4 in. magnet drill arbor, or can be adapted for use with a 1/2 in. or 3/4 in. impact wrench.Quick change system accepts all VersaDrive tapsCollets are pre-set to the appropriate clutch settingsFurther Clutch adjustment options availableFor blind hole tapping with VersaDrive Spiral Flute TapsFor use with variable speed, reversible magnet drill, pillar drill, or imapct wrench
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
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- TE-CO Toggle Pad, 1-8, Black Oxide (44308)
- VERSADRIVE HMT Clutched Tap Replacement Collet, 1/4-1/2 in. Capacity (121015-M12)
- VERSADRIVE HMT Tap Clutched Collet Holder, 3/4 in. Weldon Shank (120010)
- HHIP 1/8 To 3/4" By 8ths 6 Piece 5C Collet Set (3900-0012)
- LYNDEX-NIKKEN Collet, R8, 14mm (820-014)
- GS TOOLING 3/8" R8 Collets (325207)
- HHIP 11/32" 5C Round Collet (3900-1119)
- QIC TOOLS 18mm ER 40 Collet (PC40.18)
- Versadrive Collets