Shop All Tap Sets
Versadrive
HMT Clutched Blind Hole Tapping Kit 5/16 in. - 1 in. with 3/4 in. Impact Adapter
Mfr # 121016-SET34
Zoro # G309198832
product price: $1,818.99
/ea
Free Shipping & Returns
$1,818.99
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
- Brand Versadrive
- MFR # 121016-SET34
- Zoro # G309198832
- Country of Origin United Kingdom
- Category Tap Sets
Description
The HMT VersaDrive Clutched tap collet system is a unique method of effectively threading blind holes.One collet works with the range of Patented VersaDrive taps. When the tap comes to the bottom of the hole, the clutch system will engage and stop the tap from breaking. The tap is then reversed out of the completed hole.This system fits a Standard 3/4 in. magnet drill arbor, or can be adapted for use with a 1/2 in. or 3/4 in. impact wrench.Quick change system accepts all VersaDrive tapsCollets are pre-set to the appropriate clutch settingsFurther Clutch adjustment options availableFor blind hole tapping with VersaDrive Spiral Flute TapsFor use with variable speed, reversible magnet drill, pillar drill, or imapct wrench
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
- RIDGID Die, Bolt, 1/4-20 UNC (48215)
- GEARWRENCH 7 Pc 14 38 Drive Metric Bolt Biter Impact Extraction Socket Set (KDT87911)
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 6 13/64 in Long, 1 3/8 in Short, 5 PK (16616)
- MILWAUKEE TOOL SDS MAX Flat Chisel 12" (48-62-4079)
- VERSADRIVE HMT HD Combi Drill-Tap Set, M12, M16, M20, M24 (301130-SET1)
- VERSADRIVE HMT Spiral Flute ImpactaTap Set, 1/2, 3/4, 1 in. UNC (309020-SET2)
- VERSADRIVE Combo Set, #7, #F, 5/16, 27/64 TurboTip + 1/4, 5/16, 3/8, 1/2 in. Taps (328016-SET2)
- VERSADRIVE HMT HD Combi Drill-Tap Set, 1/2, 5/8, 3/4, 1 in. UNC Combi Drill Taps (301140-SET1)
- VERSADRIVE HMT FARRIERTAP Kit; Set Contains 3/8 - 16 BSW FarrierTap & Combi Drill Tap (301127-SET1)
- VERSADRIVE HMT Spiral Flute Combi Drill Tap Set, 1/4, 5/16, 3/8, 1/2 in. UNC (301126-SET1)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- Versadrive Taps