Shop All Countersinks
Versadrive
HMT 90Deg DrillSink 8.5 Drill x 20.5mm M10 Tap
Mfr # 603070-85205
Zoro # G509199394
product price: $90.39
/ea
Free Shipping & Returns
$90.39
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
- Brand Versadrive
- MFR # 603070-85205
- Zoro # G509199394
- Country of Origin Bulgaria
- Category Countersinks
Description
The VersaDrive Drillsink is an innovative combined drilling & countersinking tool to save metalworkers time & increase hole accuracy by drilling & then countersinking fixing holes in one operation.This combination tool provides perfect countersinking accuracy every time by locating the drilled hole in perfect alignment to the countersink. This helps prevent tool chatter and blunting commonly found with standard countersinks.VersaDrive DrillSinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Drill & Countersink in one easy operationPerfect concentricity creates the perfect CountersinkGround flutes for high accuracy and long lifeHigh-Grade tool steelHigh strength, non-slip shank designGoldMax low-friction titanium coating to stop burn-outPrevents the chattering of standard countersinks
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
- DRILL AMERICA 1-3/4" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-3/4)
- PLUMB Brick Hammer, 24 oz Head, Forged Head, 11 in OAL (11491P)
- INGERSOLL-RAND 20V 1/2" Cordless Ratchet (R3150)
- BETA Pin Punch, 4mm x 145mm (000310004)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE HMT Countersink 3/8 in. x 82 Degree (603065-0200)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- Versadrive Countersinks, Center Drills & Spotting Drills