Shop All Countersinks
Versadrive
HMT 90Deg DrillSink 14 Drill x 25mm Countersink M12
Mfr # 603070-14250
Zoro # G209199465
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versadrive
- MFR # 603070-14250
- Zoro # G209199465
- Country of Origin Bulgaria
- Category Countersinks
Description
The VersaDrive Drillsink is an innovative combined drilling & countersinking tool to save metalworkers time & increase hole accuracy by drilling & then countersinking fixing holes in one operation.This combination tool provides perfect countersinking accuracy every time by locating the drilled hole in perfect alignment to the countersink. This helps prevent tool chatter and blunting commonly found with standard countersinks.VersaDrive DrillSinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Suits M12 set screws DIN 74Drill & Countersink in one easy operationPerfect concentricity creates the perfect CountersinkGround flutes for high accuracy and long lifeHigh-Grade tool steelHigh strength, non-slip shank designGoldMax low-friction titanium coating to stop burn-outPrevents the chattering of standard countersinks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, Metric, Hex Size 12.0mm (J9212M)
- WESTWARD Hand File, Dbl Cut, 10 In., Black Oxide (12F854)
- BONWAY Bon 32-203 Hardener, Light Grey (32-203)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-06-08)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- M.A. FORD 1 82 Multi-Fl Cs Altimax (79B100002)
- Versadrive Countersinks, Center Drills & Spotting Drills