Shop All Countersinks
Versadrive
HMT 90Deg DrillSink 12mm Drill Bit x 20.5mm Countersink M10
Mfr # 603070-12205
Zoro # G509199240
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 603070-12205
- Zoro # G509199240
- Country of Origin Bulgaria
- Category Countersinks
Description
The VersaDrive Drillsink is an innovative combined drilling & countersinking tool to save metalworkers time & increase hole accuracy by drilling & then countersinking fixing holes in one operation.This combination tool provides perfect countersinking accuracy every time by locating the drilled hole in perfect alignment to the countersink. This helps prevent tool chatter and blunting commonly found with standard countersinks.VersaDrive DrillSinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Suits M10 set screws DIN 74Drill & Countersink in one easy operationPerfect concentricity creates the perfect CountersinkGround flutes for high accuracy and long lifeHigh-Grade tool steelHigh strength, non-slip shank designGoldMax low-friction titanium coating to stop burn-outPrevents the chattering of standard countersinks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52203)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 1/16 (C13101)
- BESSEY Bessey Tools BV-HD60 6 in. Heavy Duty Workshop Bench Vise (198740)
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Tungsten Carbide MultiSink 2-1/4 in. x 82 Degree (601057-0020)
- LINK #6 Cobalt Se .140 X 11/32 Drill 5/16 X 1-3/4 Body 1/4 X 5/8 Shank (55-CO-190)
- Versadrive Countersinks, Center Drills & Spotting Drills