Shop All Countersinks
Versadrive
HMT 90Deg Countersink 16.5mm M8
Mfr # 603060-0165
Zoro # G509198854
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versadrive
- MFR # 603060-0165
- Zoro # G509198854
- Country of Origin Turkey
- Category Countersinks
Description
The VersaDrive Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.VersaDrive Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.90Deg Point Angle for Countersunk Bolt HeadsSafer use with minimal kickbackSpecially hardened for impact wrench use up to 16.5mmHigh-Grade Tool Steel for high accuracy & long lifeGoldMax low friction Titanium Coating to stop burn outHigh Strength, Non-slip shank design1st Impact rated countersinks on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Impact Socket (SID12121)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/32 (41797)
- KRAFT TOOL Fluted Rub Brick, 20 Grit, 8"x2"x2 (CF482)
- VERSADRIVE HMT MultiSink Pilot 15/16 (601051-0040)
- VERSADRIVE HMT Countersink 3/4 in. x 82 Degree (603065-0500)
- VERSADRIVE HMT Countersink 1 in. x 82 Degree (603065-0600)
- VERSADRIVE HMT Countersink 5/8 in. x 82 Degree (603065-0400)
- VERSADRIVE HMT 90Deg DrillSink 6.8mm Drill Bit x 16.5mm Countersink M8 Tap (603070-68165)
- VERSADRIVE HMT Countersink Set, 3/8, 1/2, 5/8, 3/4, 1 in., 82 Degree (603065-5SET)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- Versadrive Countersinks, Center Drills & Spotting Drills