Shop All Permanent Markers
Versachalk
Marker, Fine, Assorted
Mfr # VC129-F
Zoro # G610396903
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Fine
- Marker Cap Capped
- Marker Ink Color Assorted
- Washable Yes
- Marker Set Ink Colors Amethyst, Copper, Emerald, Gold, Rose Quartz, Ruby, Sapphire, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versachalk
- MFR # VC129-F
- Zoro # G610396903
- UPC # 811814030066
- Country of Origin China
- Category Permanent Markers
Details
Item | Marker |
Marker Tip | Fine |
Marker Cap | Capped |
Marker Ink Color | Assorted |
Washable | Yes |
Marker Set Ink Colors | Amethyst, Copper, Emerald, Gold, Rose Quartz, Ruby, Sapphire, Silver |
Barrel Type | Pen Style |
Waterproof | No |
Description
Marker, Assorted, Amethyst, Copper, Emerald, Gold, Rose Quartz, Ruby, Sapphire, Silver, Marker Tip Fine, Marker Cap Capped, Barrel Type Pen Style, Washable Yes, Waterproof No, Markers Brand VersaChalk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- DETECTAPRO Metal Detectable Stick Pen, Blue, PK50 (SPENBL)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- VERSACHALK Marker, Bullet/Chisel, Assorted (VC106-B)
- BIC Marking™ Permanent Marker, Fine Point, Assorted, PK24 (BICGPMAP81)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Black (7170908888)
- SANFORD Sanford Ink 30002 Permanent Marker; Fine Point; Red (30002)
- AVERY Red Chisel Tip Marker (17887)
- SANFORD Sharpie, SUPER PERMANENT MARKER, FINE BULLET TIP, RED, DOZEN (33002)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- Versachalk Permanent Markers