Shop All Permanent Markers
Versachalk
Marker, Bullet/Chisel, Assorted
Mfr # VC106-B
Zoro # G210442215
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Marker Tip Bullet, Chisel
- Marker Ink Color Assorted
- Marker Cap Capped
- Waterproof No
- Barrel Type Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versachalk
- MFR # VC106-B
- Zoro # G210442215
- UPC # 811814030059
- Country of Origin China
- Category Permanent Markers
Details
Item | Marker |
Marker Tip | Bullet, Chisel |
Marker Ink Color | Assorted |
Marker Cap | Capped |
Waterproof | No |
Barrel Type | Wide |
Washable | Yes |
Marker Set Ink Colors | Brick Red, Burnt Orange, Buttercream Yellow, Jet Black, Peach, Periwinkle Blue, Purple Grape, Sage Green, Storm Grey, Walnut Brown |
Description
Marker, Assorted, Brick Red, Burnt Orange, Buttercream Yellow, Jet Black, Peach, Periwinkle Blue, Purple Grape, Sage Green, Storm Grey, Walnut Brown, Marker Tip Bullet, Chisel, Marker Cap Capped, Barrel Type Wide, Washable Yes, Waterproof No, Markers Brand VersaChalk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- TOPS BUSINESS FORMS TOPS, Daily Time And Job Sheets, 8 1/2 X 5 1/2, 2PK (30041)
- TEXAS INSTRUMENTS Pocket Calculator, LCD, 8 Digit (TEXTI503SV)
- BIC Tuxedo Black Permanent Marker, Bullet Tip, 12 PK (BICGPM11BK)
- K-T INDUSTRIES SILVER MARKER REFIL, 5PK (5-0058)
- MR. HOBBY Marker Basic Set, 6PK (GUZGMS105)
- SHARPIE Marker, SharpiePoint, Med, Green (34904)
- DYKEM Brite-Mark Valve Action Marker Green (84007)
- INTEGRA Integra„¢ Permanent Marker, Chisel, Black Ink, Dozen (30011)
- SHARPIE Marker, SharpiePoint, Med, Gd (34937)
- Versachalk Permanent Markers