Shop All Permanent Markers
Versachalk
Marker, Bullet/Chisel, Assorted
Mfr # VC102-B
Zoro # G410442183
original price:
$14.69
14% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Marker Tip Bullet, Chisel
- Marker Cap Capped
- Waterproof No
- Barrel Type Wide
- Washable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versachalk
- MFR # VC102-B
- Zoro # G410442183
- UPC # 811814030127
- Country of Origin China
- Category Permanent Markers
Details
Item | Marker |
Marker Tip | Bullet, Chisel |
Marker Cap | Capped |
Waterproof | No |
Barrel Type | Wide |
Washable | Yes |
Marker Ink Color | Assorted |
Marker Set Ink Colors | Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Purple, Neon Red, Neon Yellow, White |
Description
Marker, Assorted, Neon Blue, Neon Green, Neon Orange, Neon Pink, Neon Purple, Neon Red, Neon Yellow, White, Marker Tip Bullet, Chisel, Marker Cap Capped, Barrel Type Wide, Washable Yes, Waterproof No, Markers Brand VersaChalk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Orange, 500/Roll (DL632H)
- ADAM EQUIPMENT Scale Ramp, Blue, Steel (700100200)
- 2000 PLUS Replacement Ink Pad, Red (65479)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes SL-798-0 (NPT7980)
- VERSACHALK Marker, Bullet/Chisel, Assorted (VC106-B)
- SHARPIE Metallic Chisel Tip Permanent Marker, Medium Chisel Tip, Silver, PK12 PK (2089638)
- SP SCIENCEWARE Black Permanent Marker, Bullet Tip, 3 PK (F13374-0000)
- UNIVERSAL PRODUCTS Permanent Marker, Chisel Tip, Low Odor, Nontoxic, Black Ink, Dozen (7051)
- SANFORD Sanford Ink 85005 Mean Streak Marking Stick Broad Tip Yellow (85005)
- SHARPIE Marker, SharpiePoint, Fine, Red (37302)
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- Versachalk Permanent Markers