Shop All Dry Erase Board Cleaners
Versachalk
Chalkboard Cleaner, Removes Dust, 250 mL
Mfr # VC108-K-250
Zoro # G710390306
original price:
$13.79
15% off
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 250 mL
- Removes Dust, Ink
- For Use On Chalkboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versachalk
- MFR # VC108-K-250
- Zoro # G710390306
- UPC # 811814030165
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Size | 250 mL |
Details
Item | Chalkboard Cleaner |
Removes | Dust, Ink |
For Use On | Chalkboards |
Description
Chalkboard Cleaner, Size 250 mL, Removes Dust, Ink, For Use On Chalkboards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 14"" (50414)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- BROTHER Adhesive Label Tape Cartridge 1-10" x 100 ft., Black/White (DK2210)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- EXPO Dry Erase Board Cleaner, 8 oz. (81803A)
- NEWELL oration Expo Eraser Refill (NE97126)
- SANFORD EXPO® Dry Erase Surface Cleaner, 1Gal Bottle (81800)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- QUARTET Dry Erase Board Cleaner and Conditioner (551E)
- DOWLING MAGNETS Magnetic Whiteboard Eraser, PK6 (735200)
- QUARTET Dry Erase Board Eraser (920335)
- Versachalk Dry Erase Board Cleaners