Shop All Oscillating Tool Accessories
Versa Tool
Stainless steel 10, 20, & 30mm (DB1E1F1G), PK 3
Mfr # DB-K11
Zoro # G704388333
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # DB-K11
- Zoro # G704388333
- UPC # 645710105715
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Silver |
Material | Stainless Steel |
Description
Versa Tool DB-K11 3 PACK Versa Tool stainless steel 10, 20, & 30mm (DB1E1F1G).10mm, 20mm, 30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- OSG Straight Flute Hand Tap , 5/16"-24 , Plug , 4 Flutes, UNF (1660700)
- SAWSTOP Compact Table Saw 10 in Blade Dia., 24 1/2 in (CTS-120A60)
- WESTWARD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (5VPC7)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 25 (AB25C)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- FEIN Adapter Weldon Special (63901024019)
- Versa Tool Finishing Tools