Shop All Oscillating Tool Accessories
Versa Tool
80mm Triangular Carbide RASP, 8mm Offset Mount
Mfr # SB1L-D
Zoro # G004387883
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB1L-D
- Zoro # G004387883
- UPC # 645710010330
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Golden |
Material | Carbide |
Description
Versa Tool SB1L-D 80mm Triangular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools - Single Blade Display Pack.Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" Construction Miter Saw Blades (DW3128P5)
- MORSE Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDW18-6'1)
- ZORO SELECT Magnifier, 6X, 23 Diopter (2626)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Tin Coated Tap For Multi Purpose (L0443)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10I)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL 80mm HSS Circular Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10H)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 15 PC Oscillating Saw Blade Set for Sonicrafter (SB3A, 3B, 3C, 3D, 1H, 1I, 1J) (SB-K7)
- DIABLO 3/8 in. W Bi-Metal Round Oscillating Blade General Purpose Cuts (DOS039BGP)
- Versa Tool Oscillating Tool Accessories