Shop All Oscillating Tool Accessories
Versa Tool
80mm Triangular Carbide RASP, 8mm Offset Mount, PK 3
Mfr # SB3L-D
Zoro # G804387939
product price: $17.69
/pk 3, $5.90/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # SB3L-D
- Zoro # G804387939
- UPC # 645710010392
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | Carbide |
Color | Golden |
Description
Versa Tool SB3L-D 80mm Triangular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools - 3 Blade Pack.Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- ACCUSHARP PARAFORCE Assorted 420 Steel 15" Folding Knife (801LBKS)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (SB25E)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 3 (FB3N-D)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper, PK 5 (SB5N)
- VERSA TOOL 35mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10A)
- BOSCH Oscillating Blade, Bi-Metal, 2 in. Size (OSM200F)
- Versa Tool Oscillating Tool Accessories