Shop All Oscillating Tool Accessories
Versa Tool
80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10
Mfr # AB10L
Zoro # G204388314
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB10L
- Zoro # G204388314
- UPC # 645710110504
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Golden |
Material | Carbide |
Description
Versa Tool AB10L 80mm Triangular Carbide RASP, 8mm Offset Mount Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools, 10/Pack.Made with brazed shards of abrasive carbide material, this triangular rasp will effectively remove and grind the toughest materials. The triangular design allows this tool to work in corners and the carbide design allows this product to grind materials such as concrete and brick. Great for removing thin-set and mortar material during tile repair projects. Flush cut arbor design for ease of use in demanding situations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 20 lb., 24 In, Rubber/Steel (22024)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-10')
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- A2Z SCILAB Stainless Steel Scalpel Blade Remover (A2Z-ZR377)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25D)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 50 (AB50B)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 6 PC Oscillating Saw Blade Set for Sonicrafter, (SB1B, 1I) (SB-K2)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- MILWAUKEE TOOL 3-1/2 in. 240 Grit Triangle Sandpaper (6 pk) (49-25-2240)
- Versa Tool Oscillating Tool Accessories