Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw Blades, PK 50
Mfr # SB50I
Zoro # G304388177
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB50I
- Zoro # G304388177
- UPC # 645710012464
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Speed Steel |
Description
Versa Tool SB25I 80mm HSS Semi-Circular Multi-Tool Saw Blades 25/Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Cold Chisel, 3/4 In. x 18 In. (10215)
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201970)
- PFERD 4" Round File - Smooth Cut (11063)
- MILWAUKEE TOOL SHOCKWAVE 20-Piece Insert Bit Set (48-32-1700)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw (AB1B-D)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 15 Blade set for sonicrafter, includes wood, bi-metal, Japan Blades (SB-K3)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- FEIN Oscillating Tool, 120 V AC, Two-Prong (MM 300 PLUS Q-START)
- Versa Tool Finishing Tools