Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw Blades, PK 50
Mfr # AB50I
Zoro # G204388277
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB50I
- Zoro # G204388277
- UPC # 645710009020
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel |
Color | Black |
Description
Versa Tool AB50I 80mm HSS Semi-Circular Multi-Tool Saw Blades 50/Pk Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX1231/64)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- MALCO 6 In. Hand Seamer (S6R)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw (SB1C-D)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, PK 50 (SB50B)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- VERSA TOOL 3 PC Set Oscillating Multi Tool Saw Blades Compatible With Bosch Multi X (DB1A1B1C) (DB-K1)
- DIABLO Universal Fit Bi-Metal Oscillating Blade (DOU3BS)
- Versa Tool Oscillating Tool Accessories