Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw Blades, PK 25
Mfr # AB25I
Zoro # G204387799
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB25I
- Zoro # G204387799
- UPC # 645710009013
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool AB25I 80mm HSS Semi-Circular Multi-Tool Saw Blades 25/Pk Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Tool Rivet Spring Load Stl (RH200)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit, 10PK W/ Display (KTI90003)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- HHIP 1-13/16" Combination Wrench (7023-1028)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, PK 50 (SB50B)
- VERSA TOOL 3 PC Oscillating Saw Blade Set (SB-K10)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw (AB1B-D)
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- VERSA TOOL Universal Oscillating Saw Blade Kit, 15 Piece, 7 Blade Type (MB-K7)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 50 (AB50B)
- ARROW 1 3/4" Japanese Tooth Tough Curve Hardwood Blade, 1PC (OSC104-1)
- Versa Tool Oscillating Tool Accessories