Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 50
Mfr # FB50J
Zoro # G404388107
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # FB50J
- Zoro # G404388107
- UPC # 645710010064
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Speed Steel |
Description
Versa Tool FB50J 80mm HSS Semi-Circular Multi-Tool Saw Blades 50/Pack, 9mm Offset Mount Fits Fein Supercut Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 5/16 in. RotaCut Hole Cutter (11104)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD23221)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- VERSA TOOL 15 Blade 7 Type Oscillating Multi Tool Saw Blade Kit (DB-K7)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1A-D)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 10 (AB10O)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw, PK 3 (SB3B-D)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 50 (AB50C)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- BOSCH Sanding Triangle, Alum Oxide, 1/2 In., PK5 (SDTR180)
- Versa Tool Oscillating Tool Accessories