Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 25
Mfr # AB25J
Zoro # G704387763
product price: $243.99
/pk 25, $9.76/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # AB25J
- Zoro # G704387763
- UPC # 645710009099
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Carbon Steel |
Color | Black |
Description
Versa Tool AB25J 80mm HSS Semi-Circular Multi-Tool Saw Blades 25/Pk, 9mm Offset Mount Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 2-pc All Steel Wrench Set (CMMT12002)
- WESTWARD 1/2 in Drive Impact Socket 33 mm Size 6 pt Standard Depth, Black Oxide (5DFN9)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- SOUTHWIRE Wire Stripper, 10 to 20, 12 to 22 AWG Wire, 8.63 in OAL, Dipped Grip Handle, Rubber Handle (64807940)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 50 (FB50C)
- VERSA TOOL 63mm Diamond Semi-Round Electroplated Blades, PK 25 (AB25O)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 3 (SB3M-D)
- VERSA TOOL 15pcs 35mm Wood Cuting Blades for Oscillating Tools for Ryobi (MB5A5B5C) (MB-K3)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 25 (AB25D)
- WORX Rockwell F65 Vibrafree Sonicrafter 4 amps Corded Oscillating Multi-Tool (RK5144K)
- Versa Tool Oscillating Tool Accessories