Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw, 9mm Offset Mount
Mfr # SB1J-D
Zoro # G104387899
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # SB1J-D
- Zoro # G104387899
- UPC # 645710010316
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Material | High Speed Steel |
Color | Black |
Description
Versa Tool SB1J-D 80mm HSS Semi-Circular Multi-Tool Saw Single Blade Display Pack, 9mm Offset Mount Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Bits, 27 mm Drive (33295)
- CENTURY DRILL & TOOL Brite Drill Bit, 11/32 in. (22322)
- SK PROFESSIONAL TOOLS 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 3/4 in L (46990)
- PALMGREN 8" Low Profile Vise (9612801)
- VERSA TOOL Nail Eater Bi-Metal Universal Oscillating Saw Blade Kit, PK 6 (SB3B3I)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 15pcs 35mm Wood Cuting Blades for Oscillating Tools for Ryobi (MB5A5B5C) (MB-K3)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 50 (SB50D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10C)
- SKIL OSC MULT-TOOL KIT 20V (OS5937-10)
- Versa Tool Finishing Tools