Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Semi-Circular Multi-Tool Saw, 9mm Offset Mount, PK 3
Mfr # FB3J-D
Zoro # G404387827
product price: $21.39
/pk 3, $7.13/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Versa Tool
- MFR # FB3J-D
- Zoro # G404387827
- UPC # 645710011986
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Speed Steel |
Description
Versa Tool FB3J-D 80mm HSS Semi-Circular Multi-Tool Saw 3 Blade Pack, 9mm Offset Mount Fits Fein Supercut Oscillating Tools.Made from high speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-90 HSS 3 Flute Center Reamer (DEWCSK3/4-90)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 5 (AB5E)
- VERSA TOOL 13 Blade Assortment Box Set Oscillating Multi Tool Saw Blades Blade Compatible With Multimaster (DBMASTER)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 25 (AB25E)
- VERSA TOOL 45mm Wood / Plastic Multi-Tool Saw Fits Fein Supercut Oscillating Tools (FB1A-D)
- VERSA TOOL 65mm HCS Multi-Tool Saw Blades, PK 10 (SB10D)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- Versa Tool Finishing Tools