Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Circular Multi-Tool Saw
Mfr # SB1H-D
Zoro # G104387882
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # SB1H-D
- Zoro # G104387882
- UPC # 645710010293
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Speed Steel |
Description
Versa Tool SB1H-D 80mm HSS Circular Multi-Tool Saw Single Blade Display Pack Fits Fein Multimaster, Rockwell, Sonicrafter, Makita Oscillating Tools.Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- COUNCIL TOOL Fire Rake Handle, Wood, 60 In, For LW12-60 (70-043)
- WILTON Spatter Resist C-Clamp, 10-1/8", 8000 lb. (410-P)
- JOHNSON LEVEL Plastic Magnetic Digital Protractor Angle Locator (1886-0000)
- VERSA TOOL Master Kit Includes 13 Universal / Open Arbor Blades for Oscillating Tools (OBMASTER)
- VERSA TOOL Bi-Metal Oscillating Saw Blade Set Compatible With Fein Multimaster (MB1A1B1C) (MB-K1)
- VERSA TOOL 45mm Standard 'E' Cut Wood and Plastic Multi-Tool Saw Blades, PK 10 (SB10A)
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper (AB1M-D)
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 5 (FB5B)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717116016)
- Versa Tool Oscillating Tool Accessories