Shop All Oscillating Tool Accessories
Versa Tool
80mm HSS Circular Multi-Tool Saw Blades, PK 25
Mfr # AB25H
Zoro # G404387797
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Versa Tool
- MFR # AB25H
- Zoro # G404387797
- UPC # 645710008931
- Country of Origin China
- Category Oscillating Tool Accessories
Details
Color | Black |
Material | High Carbon Steel |
Description
Versa Tool AB25H 80mm HSS Circular Multi-Tool Saw Blades 25/Pk Fits Fein Multimaster, Dremel, Bosch, Craftsman, Ridgid Oscillating Tools.Made from high-speed steel, the 80mm wood and metal cutting blade is ideal for making precise cuts in nail embedded wood, drywall and plaster material. Applications include cutting openings in flooring for venting, repairing damaged flooring and cutting openings for electrical boxes. The blade can also be used for cutting metal materials such as copper, tin, aluminum and nails.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- STABILA Level, 16" (196-37416)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- WESTWARD 10 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG1)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- VERSA TOOL 30mm Stainless Steel Multi-Tool Saw Blades, PK 50 (MB50E)
- VERSA TOOL 15PC Pro Oscillating Multi Tool Saw Blade Set for Milwaukee M12 (DB5A5B5C) (DB-K3)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- VERSA TOOL Universal Oscillating Saw Blade, 15 Piece, Bi-Metal, Wood and Japan Tooth Saw Blades (SB5A5B5C)
- VERSA TOOL Tile Setters Saw Blade Kit (SB1O1L1K)
- FEIN Oscillating Tool Blade Set, 3 Blades (35222967300)
- Versa Tool Finishing Tools